Shop All Air Circulators
Schaefer
Circulation Fan 30" Oscillating, 115VAC
Mfr # TW30W
Zoro # G7494466
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW30W
- Zoro # G7494466
- UPC # 717490935377
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Circulation Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Circulation Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Valve 3/8X3/8-1/2 Sae Txv 5 Ton (054250)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 3"" 4PK (RLB-100 3)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24W)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- AIR HANDLER Fan Shroud Filter, For 24-26" Air Circulator (2TE89)
- Schaefer Air Circulators