Shop All Air Circulators
Schaefer
Circulation Fan 30" Oscillating, 115VAC
Mfr # TW30B
Zoro # G7494335
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW30B
- Zoro # G7494335
- UPC # 717490938231
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Circulation Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Circulation Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Relay DPDT CIT 24VAC (V21450)
- MIDCO INTERNATIONAL Flame Rod Assembly, Mx1360-03 (1360-03)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- DAYTON 94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V (3UG29)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- Schaefer Air Circulators