Shop All Air Circulators
Schaefer
Circulation Fan 24" Oscillating, 115VAC
Mfr # TW24B
Zoro # G7494420
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW24B
- Zoro # G7494420
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Circulation Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Circulation Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 20 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2JUR9)
- MRCOOL 16ft Lineset for 12K and 18K Indoor (MC16-1412)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- Schaefer Air Circulators