Shop All Air Circulators
Schaefer
Circulation Fan 24" 115VAC
Mfr # 24CFO
Zoro # G7494265
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 115VAC
- Motor HP 1/4
- Color White
- Blade Dia. 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 24CFO
- Zoro # G7494265
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Circulation Fan |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | White |
Application | Air Circulator |
Description
Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, HP1/2,460V (GGS_47308)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9008)
- AAF FLANDERS 18x25x1 FBG Furn Filter (10055.011825)
- SIEMENS Filter Cartridge Kit (908-042)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- Schaefer Air Circulators