Shop All Air Circulators
Schaefer
Circulation Fan 24" 115/208-230VAC
Mfr # 24CFO-HL
Zoro # G7494387
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 115/208-230VAC
- Motor HP 1/2
- Color Black
- Blade Dia. 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # 24CFO-HL
- Zoro # G7494387
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Circulation Fan |
Voltage | 115/208-230VAC |
Motor HP | 1/2 |
Color | Black |
Application | Air Circulator |
Description
Hazardous Location Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- AIR HANDLER Non-Pleated Air Filter, 24 in x24 in x 1 in, MERV 5, Fiberglass (5W504)
- BROAN 8IN Automatic make-up air damper (MD8T)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- Schaefer Air Circulators