Shop All Air Circulators
Schaefer
Circulation Fan 20" Oscillating, 115VAC
Mfr # TW20B
Zoro # G7494341
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # TW20B
- Zoro # G7494341
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Blade Dia. | 20" |
Details
Item | Circulation Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Circulation Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Rocker Switch, (PCH) (4910100)
- QMARK Disconnect (410170001)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- DAYTON Guard Set 20" (GGS_47297)
- Schaefer Air Circulators