Shop All Brushes
Schaefer Brush
Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic
Mfr # 00828
Zoro # G9501451
product price: $2.79
/ea
Sold in multiples of 12 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Brush Length 1-1/4 in
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 3/4 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 00828
- Zoro # G9501451
- UPC # 011812008283
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1-1/4 in |
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Standard refrigeration copper fitting brush |
Features | 3/4 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Standard refrigeration copper fitting brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- BLOW OFF Air Duster (152-112-226)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-70)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Yellow, Wire, 8 in L Overall (01046GS)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00948-1GS)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00648)
- SCHAEFER BRUSH Tube and Pipe Brush, 11 in L Handle, 4 in L Brush, Black, Wire, 15 in L Overall (14582GS)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Silver, Wire, 8 in L Overall (01024GS)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- Schaefer Brush Brushes