Shop All Brushes
Schaefer Brush
Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic
Mfr # 00826
Zoro # G9501418
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/4 in
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 1/2 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 00826
- Zoro # G9501418
- UPC # 011812008269
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1-1/4 in |
Details
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Standard refrigeration copper fitting brush |
Features | 1/2 in OD Size; 6-1/2 in Overall Length; 0.006 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Standard refrigeration copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #32 (109-32PLY-#32)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 3/4 IN (00648SX)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- SCHAEFER BRUSH 2 1/4 in W Scratch Brush, Stiff, 6 in L Handle, 3 in L Brush, Brass, Wood, 8 in L Overall (27668GS)
- SCHAEFER BRUSH 1-1/2" I.D. Steel Fitting Br, Wire Handle (00551)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, White, Plastic (41865)
- Schaefer Brush Brushes