Shop All Brushes
Schaefer Brush
Standard plumbing copper fitting brush, 1 in L Brush, Plastic
Mfr # 00649
Zoro # G9501646
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Brush Length 1 in
- Bristle Material Carbon Steel
- Handle Material Plastic
- Features 1 in ID Size; 6-1/2 in Overall Length; 0.010 in Filament Diameter; Single Spiral or Single Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 00649
- Zoro # G9501646
- UPC # 011812006494
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1 in |
Details
Brush Type | Fitting Brush |
Bristle Material | Carbon Steel |
Handle Material | Plastic |
Item | Standard plumbing copper fitting brush |
Features | 1 in ID Size; 6-1/2 in Overall Length; 0.010 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Standard plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Tampico Utility Brush8-1/2" (GJO98217)
- CARLISLE FOODSERVICE 60" Metal Tip Threaded Wood Handle, 60in, PK12, Wood (4526700)
- LIBMAN Libman Commercial Lobby Dust Pan - Open Lid - 918 (918)
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1 IN (00649SX)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00549)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00548)
- SCHAEFER BRUSH Tube and Pipe Brush, 8 1/4 in L Handle, 2 1/2 in L Brush, Silver, Wire, 9 in L Overall (01008GS)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00934)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- Schaefer Brush Brushes