Shop All Brushes
Schaefer Brush
Stainless Steel Premium plumbing copper fitting brush, Plastic
Mfr # 00928
Zoro # G9501515
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 5/8 in ID Size; 0.006 in Filament Diameter; Double Spiral or Double Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 00928
- Zoro # G9501515
- UPC # 011812009471
- Country of Origin United States
- Category Brushes
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium plumbing copper fitting brush |
Features | 5/8 in ID Size; 0.006 in Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Paper Towel Dispenser (72860)
- DEB Hand Sanitizer, Foam, Non-Alcohol (AFS120TF)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- PROCTER & GAMBLE Dawn 7.5OZ Dish Soap (8124)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1/2 IN (00646SX)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00924)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00647)
- SCHAEFER BRUSH DRYER VENT BRUSH 20 FT (37420I)
- SCHAEFER BRUSH 1-1/2" I.D. Steel Fitting Br, Wire Handle (00551)
- VIKAN Not Included L Deck Scrub Brush, , Not Included, Color: White (70625)
- Schaefer Brush Brushes