Shop All Brushes
This Product is Discontinued
Schaefer Brush
Premium refrigeration copper fitting brush, 1-1/4" L Brush, Plastic (Discontinued)
Mfr # 00925
Zoro # G9501366
This Product is Discontinued
Key Features
- Brush Length 1-1/4"
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 3/8" OD Size; 6-5/8" Overall Length; 0.006" Filament Diameter; Double Spiral or Double Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 00925
- Zoro # G9501366
- UPC # 011812009259
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1-1/4" |
Details
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium refrigeration copper fitting brush |
Features | 3/8" OD Size; 6-5/8" Overall Length; 0.006" Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium refrigeration copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.