Shop All Brushes
Schaefer Brush
Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush
Mfr # 00546
Zoro # G9501670
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Brush Length 1 in
- Bristle Material Carbon Steel
- Features 1/2 in ID Size; 6-1/4 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 00546
- Zoro # G9501670
- UPC # 011812005466
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1 in |
Details
Brush Type | Fitting Brush |
Bristle Material | Carbon Steel |
Item | Economy plumbing copper fitting brush |
Features | 1/2 in ID Size; 6-1/4 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Economy plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- GOJO 700 ml Foam Hand Soap Cartridge (8711-04)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 60075 Bx - 12 Magnum Blue Tack Rags (USC-60075)
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- SCHAEFER BRUSH Tube and Pipe Brush, 8 1/4 in L Handle, 2 1/2 in L Brush, Silver, Wire, 9 in L Overall (01008GS)
- SCHAEFER BRUSH Premium refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic, 12 PK (00930)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00948-1GS)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00931)
- ENTERPRISE MANUFACTURING Handle, Brush , Phu, 25-3/4", Alum (994661)
- Schaefer Brush Brushes