Shop All HVAC Brushes
Schaefer Brush
Condenser Fin Whisk Brush, 6-1/2" OAL
Mfr # 02026
Zoro # G9502136
product price: $2.15
/ea
Sold in multiples of 24 for $51.60
$51.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3"
- Bristle Material Poly
- Features 6-1/2" Overall Length; 0.025" Filament Diameter; 1/4" Brush Width
- Handle Material Plastic
- Trim Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 02026
- Zoro # G9502136
- UPC # 011812020261
- Country of Origin China
- Category HVAC Brushes
Dimensions
Brush Length | 3" |
Trim Length | 2-1/8" |
Details
Item | Chip or wisk brush |
Bristle Material | Poly |
Features | 6-1/2" Overall Length; 0.025" Filament Diameter; 1/4" Brush Width |
Handle Material | Plastic |
Description
Chip or wisk brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- TRANE Motor, 1 HP, 460V, 850 rpm with Plug (MOT9903)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 5/8 in, Elliptical, PK 10 (T180-3-1/2X4-1/2X5/8E-PK10)
- AAON KIT HXC CONV 460V230V RQ (K01313)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., Tempered Wire (43314)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- Schaefer Brush HVAC Brushes