Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 7/8" dia., SS
Mfr # 43528
Zoro # G9502416
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Stainless Steel
- Features 7/8" Brush Diameter; 12-24 Female Thread; 0.007" Filament Diameter; Single Spiral or Double Stem Construction
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43528
- Zoro # G9502416
- UPC # 011812435287
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Bristle Material | Stainless Steel |
Features | 7/8" Brush Diameter; 12-24 Female Thread; 0.007" Filament Diameter; Single Spiral or Double Stem Construction |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01F78 144S1)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 (3HGU5)
- Schaefer Brush HVAC Brushes