Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 5/8" dia., SS
Mfr # 43516G
Zoro # G9502571
product price: $10.69
/ea
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 5/8" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43516G
- Zoro # G9502571
- UPC # 011812435164
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 5/8" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Stainless Steel |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 115v 2750rpm Combustion Blower (S1-026-49688-000)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- SCHAEFER BRUSH Flue Brush, 1" dia., Tempered Wire (43308)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- SCHAEFER BRUSH Flue Brush, 2" dia., SS (43845)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., Tempered Wire (43314)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., SS (43504)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- Schaefer Brush HVAC Brushes