Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 5/16" dia., Brass
Mfr # 43603
Zoro # G9502319
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3"
- Bristle Material Brass
- Features 5/16" Brush Diameter; 8-32 Female Thread; 0.004" Filament Diameter; Single Spiral or Double Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 43603
- Zoro # G9502319
- UPC # 011812436031
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 3" |
Details
Item | Tube Brush |
Bristle Material | Brass |
Features | 5/16" Brush Diameter; 8-32 Female Thread; 0.004" Filament Diameter; Single Spiral or Double Stem Construction |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Microprocessor Burner Control (LME71.000A1)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (621-C)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- Schaefer Brush HVAC Brushes