Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 3/8" dia., Nylon
Mfr # 43704
Zoro # G9502011
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3/8" Brush Diameter; 12-24 Female Thread; 0.016" Filament Diameter; Single Spiral or Single Stem Construction
- Bristle Material Nylon
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43704
- Zoro # G9502011
- UPC # 011812437045
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 3/8" Brush Diameter; 12-24 Female Thread; 0.016" Filament Diameter; Single Spiral or Single Stem Construction |
Bristle Material | Nylon |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, White (HTWHSM)
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- ALL-FILTERS 12X24X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12241.6 12pk)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 120,000 to 150,000 BtuH (3VE58)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- SCHAEFER BRUSH Flue Brush, 4" dia., Tempered Wire (43338)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- SCHAEFER BRUSH Flue Brush, 3-1/2" dia., Tempered Wire (43334)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., Tempered Wire (43324)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- Schaefer Brush HVAC Brushes