Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 3/4" dia., SS
Mfr # 43522
Zoro # G9502538
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Stainless Steel
- Brush Length 4"
- Features 3/4" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43522
- Zoro # G9502538
- UPC # 011812435225
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Bristle Material | Stainless Steel |
Features | 3/4" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Vinyl 5 ft. Vent Duct Kit (1307)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 24 x 36 x 1 (DEF24361E)
- PORTACOOL PUMP JETSTREAM 250 260 270 (PORPARPMP01710A)
- PUROLATOR Air Filter, 10x10x1 DMK80 - MERV 8 (6 Pack) (10x10x1x1 DM (6 Pack))
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- SCHAEFER BRUSH Condenser Brush, 1" dia., Nylon (43733)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- Schaefer Brush HVAC Brushes