Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 3/4" dia., Nylon
Mfr # 43722
Zoro # G9502197
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 3/4" Brush Diameter; 12-24 Female Thread; 0.020" Filament Diameter; Single Spiral or Single Stem Construction
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43722
- Zoro # G9502197
- UPC # 011812437229
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 3/4" Brush Diameter; 12-24 Female Thread; 0.020" Filament Diameter; Single Spiral or Single Stem Construction |
Bristle Material | Nylon |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Dust Connector (97016449)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- AMERICAN METAL FILTER 25 X 32 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102532)
- WHITE-RODGERS 3046-5 Mercury Flame Sensor (3046-5)
- SCHAEFER BRUSH Flue Brush, 3-1/2" dia., Tempered Wire (43334)
- SCHAEFER BRUSH Condenser Brush, 1/4" dia., SS (43502)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- Schaefer Brush HVAC Brushes