Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1/4" dia., Brass
Mfr # 43602
Zoro # G9502291
product price: $6.89
/ea
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3"
- Features 1/4" Brush Diameter; 8-32 Female Thread; 0.004" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43602
- Zoro # G9502291
- UPC # 011812436024
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 3" |
Details
Item | Tube Brush |
Features | 1/4" Brush Diameter; 8-32 Female Thread; 0.004" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Brass |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- CADET Register Self-Contained Forced Air Heater (63313)
- TJERNLUND PRODUCTS Motor Kit (950-7025)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- SCHAEFER BRUSH Condenser Brush, 1/4" dia., SS (43502)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ2)
- Schaefer Brush HVAC Brushes