Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1/2" dia., SS
Mfr # 43510
Zoro # G9502477
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 1/2" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43510
- Zoro # G9502477
- UPC # 011812435102
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 1/2" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Stainless Steel |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Actuator24V S/R 337, w/Sgvl Linkage (SGVL+SVKB24-MFT)
- RIT 8 oz Scarlet For Fabric Dye (88050)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-112 (AFS-262-112)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- SCHAEFER BRUSH Flue Brush, 2" dia., SS (43845)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., Tempered Wire (43324)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDF3)
- Schaefer Brush HVAC Brushes