Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1/2" dia., Nylon
Mfr # 43710
Zoro # G9502230
product price: $4.45
/ea
Sold in multiples of 6 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/2" Brush Diameter; 12-24 Female Thread; 0.018" Filament Diameter; Single Spiral or Single Stem Construction
- Bristle Material Nylon
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43710
- Zoro # G9502230
- UPC # 011812437106
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 1/2" Brush Diameter; 12-24 Female Thread; 0.018" Filament Diameter; Single Spiral or Single Stem Construction |
Bristle Material | Nylon |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3C242)
- DAYTON Replacement Motor for 1ZCN8 (2ATW6)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, White (MZR-1004-W-PO)
- SCHAEFER BRUSH Flue Brush, 4" dia., Tempered Wire (43338)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 (3HGU5)
- Schaefer Brush HVAC Brushes