Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1/2" dia., Brass
Mfr # 43610
Zoro # G9502346
product price: $7.25
/ea
Sold in multiples of 6 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/2" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction
- Brush Length 4"
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 43610
- Zoro # G9502346
- UPC # 011812436109
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 1/2" Brush Diameter; 12-24 Female Thread; 0.006" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Brass |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Elbow 3/8 In. (PD502925)
- DUPONT Pleated Air Filter, 14" x 20" x 1", 4 Pack (KC14X20X1_4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- SCHAEFER BRUSH Flue Brush, 1" dia., Tempered Wire (43308)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- Schaefer Brush HVAC Brushes