Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1" dia., SS
Mfr # 43533
Zoro # G9502486
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1" Brush Diameter; 12-24 Female Thread; 0.009" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Stainless Steel
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 43533
- Zoro # G9502486
- UPC # 011812435331
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 1" Brush Diameter; 12-24 Female Thread; 0.009" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Stainless Steel |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Emitter, 500 cu. ft., PK12 (SP13)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR12)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- SCHAEFER BRUSH Flue Brush, 1" dia., Tempered Wire (43308)
- SCHAEFER BRUSH Condenser Brush, 5/16" dia., Brass (43603)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- Schaefer Brush HVAC Brushes