Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1" dia., Nylon
Mfr # 43733
Zoro # G9502206
original price:
$7.46
27% off
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 1" Brush Diameter; 12-24 Female Thread; 0.022" Filament Diameter; Single Spiral or Single Stem Construction
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 43733
- Zoro # G9502206
- UPC # 011812437335
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 1" Brush Diameter; 12-24 Female Thread; 0.022" Filament Diameter; Single Spiral or Single Stem Construction |
Bristle Material | Nylon |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Hydronic Heater, 12V, 2-Speed, 177 CFM (HF-200012-M)
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- BROAN Motor Mounting Cup (95000963)
- RESIDEO Honeywell Remote Mount Wall Indoor Sensor, For VisionPro® 8000 Thermostat (C7189U1005)
- SCHAEFER BRUSH Flue Brush, 2" dia., SS (43845)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- SCHAEFER BRUSH Condenser Brush, 1/4" dia., SS (43502)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- SCHAEFER BRUSH Flue Brush, 3-1/2" dia., Tempered Wire (43334)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., SS (43504)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- Schaefer Brush HVAC Brushes