Shop All Paint Brushes
Schaefer Brush
3" Chip Paint Brush
Mfr # 67196
Zoro # G9502687
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 67196
- Zoro # G9502687
- UPC # 011812671968
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Paint / Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Gravitex Plus Underbody Coat Blk 1L (UP0721)
- BINKS Head Gasket (83-1419)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-18)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- SCHAEFER BRUSH 1" Chip Paint Brush (67192)
- SCHAEFER BRUSH 2" Chip Paint Brush (67194)
- WOOSTER 1-1/2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3971-1 1/2)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- WOOSTER Paint Brush Multipack 10 PK (RR584-4 1/2)
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL2)
- Schaefer Brush Paint Brushes