Shop All Paint Brushes
Schaefer Brush
2" Chip Paint Brush
Mfr # 67194
Zoro # G9502720
product price: $0.99
/ea
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer Brush
- MFR # 67194
- Zoro # G9502720
- UPC # 011812671944
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Paint / Chip Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Ceiling Paint, White, 20 oz (20-051)
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F3MSI5G)
- PREVAL Preval Sprayer, PK 2 (0225)
- SEM RIGID 360 DEGREE APPLICATOR WAND, 4PK (71360)
- SCHAEFER BRUSH 1" Chip Paint Brush (67192)
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB31740)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- K-TOOL INTERNATIONAL 2" Paint Brush, Wood Handle (KTI74020)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380330)
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- Schaefer Brush Paint Brushes