Shop All Paint Brushes
Schaefer Brush
1" Chip Paint Brush
Mfr # 67192
Zoro # G9502705
Sold in multiples of 36 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer Brush
- MFR # 67192
- Zoro # G9502705
- UPC # 011812671920
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Paint / chip brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Interior/Exterior Paint, Metallic, Olympic Gold, 1 gal (ME65932)
- LOPAREX MASKING PAPER 18""X180' (12918)
- PURDY ROLLR CVR GE 6.5X1/2 2PK (140605063)
- AMES RESEARCH LABORATORIES Block & Wall White Liquid Rubber Waterproof and Sealer (BWRF5)
- SCHAEFER BRUSH 2" Chip Paint Brush (67194)
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- SPAZ STIX 2 oz Pearl Airbrush Paint - Red (SZX16030)
- PFERD #8 Oval Sash Paint Brush (89678)
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- Schaefer Brush Paint Brushes