Shop All Fan Parts
Schaefer
Blade Poly 24 In 4-Wing 0.188 In Keyway
Mfr # PFB-244-25
Zoro # G9595783
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GPFM2400-1A, GPFM2400-3A
- Fits Brand Schaefer
- Type 24 in 4-Wing, 3/16 in Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Blade Poly |
For Use With Mfr. Model Number | GPFM2400-1A, GPFM2400-3A |
Fits Brand | Schaefer |
Type | 24 in 4-Wing, 3/16 in Keyway |
Description
Blade Poly, For Use With Grainger Item Number 5AFD6, 5AFD7, For Use With Mfr. Model Number GPFM2400-1A, GPFM2400-3A, Fits Brand Schaefer, Type 24 in 4-Wing, 3/16 in Keyway
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Balancing Damper, Round, 6 In Diameter (2TFX7)
- ERIE Actuator, 120V, High Close Off, SR, Switch (AH13B02A)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore (PFB-126-45)
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore (GFB-365)
- SCHAEFER Guard Set 36 In Back/Front OSHA (36VKBO/36VKFO-B)
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- Schaefer Fan Parts