Shop All Fan Parts
Schaefer
Blade Galvanized 52 In 5-Wing 1 In Bore
Mfr # GFB-525P
Zoro # G9595722
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized, 52 in 5-Wing, 1 in Bore
- Fits Brand Schaefer
- Features Blade Color: Gray; Material: Galvanized Stee; Max RPM: 1000
- For Use With Mfr. Model Number GFFM525G1-2, GFFM525G1-3-VFD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Galvanized, 52 in 5-Wing, 1 in Bore |
Fits Brand | Schaefer |
Features | Blade Color: Gray; Material: Galvanized Stee; Max RPM: 1000 |
Item | Blade |
For Use With Mfr. Model Number | GFFM525G1-2, GFFM525G1-3-VFD |
Description
Blade, For Use With Grainger Item Number 5AFF5, 5AFF7, For Use With Mfr. Model Number GFFM525G1-2, GFFM525G1-3-VFD, Fits Brand Schaefer, Type Galvanized, 52 in 5-Wing, 1 in Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7400A2001 Solid State (C7400A2001)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 27 (3EDP3)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- TRANE Nikrothal 80 Flame Sensor (SEN01114)
- Schaefer Fan Parts