Shop All Fan Parts
Schaefer
Blade Galvanized 52 In 5-Wing 1 In Bore
Mfr # GFB-523P
Zoro # G9595713
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized, 52 in 5-Wing, 1 in Bore
- Features Blade Color: Gray; Material: Galvanized Stee; Max RPM: 1725
- For Use With Mfr. Model Number GFFM523G1-3-VFD
- Fits Brand Schaefer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Galvanized, 52 in 5-Wing, 1 in Bore |
Item | Blade |
Features | Blade Color: Gray; Material: Galvanized Stee; Max RPM: 1725 |
For Use With Mfr. Model Number | GFFM523G1-3-VFD |
Fits Brand | Schaefer |
Description
Blade, For Use With Grainger Item Number 5AFF6, For Use With Mfr. Model Number GFFM523G1-3-VFD, Fits Brand Schaefer, Type Galvanized, 52 in 5-Wing, 1 in Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp (7CC95)
- SOLARONICS Infrared Heater, LP Gas, 50,000 btuh, 120V (K-50 DSAL)
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- SEALED UNIT PARTS CO Clear Blue Master UV System - UUV-CBM (UUV-CBM)
- SCHAEFER Guard Set 36 In Back/Front OSHA (36VKBO/36VKFO-B)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- BROAN Rubber Motor Mount (99100484)
- Schaefer Fan Parts