Shop All Fan Parts
Schaefer
Blade Galvanized 36 In 5-Wing 1 In Bore
Mfr # GFB-365
Zoro # G9595756
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GFFM365G12, GFFM365G12-3, GFFM365G34-2-230
- Features Blade Color: Gray; Material: Galvanized Steel; Max RPM: 1725
- Fits Brand Schaefer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With Mfr. Model Number | GFFM365G12, GFFM365G12-3, GFFM365G34-2-230 |
Features | Blade Color: Gray; Material: Galvanized Steel; Max RPM: 1725 |
Item | Blade Galvanized 36 In 5-Wing 1 In Bore |
Fits Brand | Schaefer |
Description
Blade Galvanized 36 In 5-Wing 1 In Bore, For Use With Grainger Item Number 5AFE1, 5AFE3, 5AFE5, For Use With Mfr. Model Number GFFM365G12, GFFM365G12-3, GFFM365G34-2-230, Fits Brand Schaefer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- PARKER Wireless Diagnostic Service Kit, Plastic (SSTK-PARKER)
- POWERS Actuator, 24V (SKB62UA)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Blade Poly 9 In 6-Wing 3/8 In Bore (PFB-906-35)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- SCHAEFER Blade Galvanized 36 In 3-Wing 1 In Bore (GFB-363P)
- DAYTON Capacitor (VECM42CG)
- Schaefer Fan Parts