Shop All Fan Parts
Schaefer
Blade Galvanized 36 In 3Wing 5/8 In Bore
Mfr # GFB-363-22
Zoro # G9595844
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Versa-Kool
- Features Blade Color: Gray; Blade Material: Galvanized Steel; Max RPM: 825
- For Use With Mfr. Model Number GVK36, GVK36-3, GVKC36, GVKC36-3, GVKC36-B, GVKC36-B-3, GVKO36, GVKO36-B, GVKWO36, GVKWO36-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Fits Brand | Versa-Kool |
Features | Blade Color: Gray; Blade Material: Galvanized Steel; Max RPM: 825 |
Item | Blade Galvanized 36 In 3Wing 5/8 In Bore |
For Use With Mfr. Model Number | GVK36, GVK36-3, GVKC36, GVKC36-3, GVKC36-B, GVKC36-B-3, GVKO36, GVKO36-B, GVKWO36, GVKWO36-B |
Description
Blade Galvanized 36 In 3Wing 5/8 In Bore, For Use With Grainger Item Number 4ARJ7, 4ARK5, 4ARK6, 4ARK7, 4ARK8, 6ALD8, 6ALD9, 6ALE0, 6ALE1, 6ALE2, 6ALE3, For Use With Mfr. Model Number GVK36, GVK36-3, GVKC36, GVKC36-3, GVKC36-B, GVKC36-B-3, GVKO36, GVKO36-B, GVKWO36, GVKWO36-B, Fits Brand Versa-Kool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whf Wall Heater 120V 1500-750W White (WHF1215-W)
- YELLOW JACKET Yellow Hose (21125)
- WHITE-RODGERS 1E78-144 24V Or Millivolt Single (1E78-144)
- PUROLATOR Air Filter, 16x20x2 Key Pleat - MERV 8 (6 Pack) (16x20x2x1 KP (6 Pack))
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore (GFB-365)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore (PFB-126-45)
- DAYTON Motor (22YH27)
- Schaefer Fan Parts