Shop All Fan Parts
Schaefer
Blade Galvanized 36 In 3-Wing 1 In Bore
Mfr # GFB-363P
Zoro # G9595765
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Color: Gray; Material: Galvanized Steel; Max RPM: 1725
- For Use With Mfr. Model Number GFFM363G12, GFFM363G12-3
- Fits Brand Schaefer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Blade Galvanized 36 In 3-Wing 1 In Bore |
Features | Blade Color: Gray; Material: Galvanized Steel; Max RPM: 1725 |
For Use With Mfr. Model Number | GFFM363G12, GFFM363G12-3 |
Fits Brand | Schaefer |
Description
Blade Galvanized 36 In 3-Wing 1 In Bore, For Use With Grainger Item Number 55AFE4, 5AFE0, For Use With Mfr. Model Number GFFM363G12, GFFM363G12-3, Fits Brand Schaefer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Digital Hygrometer, Thermostat (1990)
- TSURUMI Plug O-Ring (501-021)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W447)
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- DAYTON Shaft L-25 In O.D. 1-3/16 In (141510)
- Schaefer Fan Parts