Shop All Fan Parts
Schaefer
Blade Galvanized 24 In 5Wing 5/8 In Bore
Mfr # GFB-245-24
Zoro # G9595774
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Color: Gray; Material: Galvanized Steel; Max RPM: 825
- Fits Brand Schaefer
- For Use With Mfr. Model Number GPFM245G12-3A, GPFM245G12A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Features | Blade Color: Gray; Material: Galvanized Steel; Max RPM: 825 |
Fits Brand | Schaefer |
For Use With Mfr. Model Number | GPFM245G12-3A, GPFM245G12A |
Item | Blade Galvanized 24 In 5Wing 5/8 In Bore |
Description
Blade Galvanized 24 In 5Wing 5/8 In Bore, For Use With Grainger Item Number 5AFD8, 5AFD9, For Use With Mfr. Model Number GPFM245G12-3A, GPFM245G12A, Fits Brand Schaefer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- HY-C CAP CHIMNEY 9X13"" SS (SCSS913)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0704-C)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- SCHAEFER Guard Set 36 In Back/Front OSHA (36VKBO/36VKFO-B)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- SCHAEFER Motor 1/3HP 115/230V 60Hz 1Phase (CS103)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- VULCAIN Network Module, 24VAC/VDC (E3SM)
- Schaefer Fan Parts