Shop All Fan Parts
Schaefer
Blade Aluminum 24 In 3-Wing Square
Mfr # AFB-243SQ
Zoro # G9595686
original price:
$81.79
5% off
new price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Color: Metallic; Material: Aluminum; Max RPM: 1725
- For Use With Mfr. Model Number GVK24, GVK24-3
- Fits Brand Versa-Kool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Blade Aluminum 24 In 3-Wing Square |
Features | Blade Color: Metallic; Material: Aluminum; Max RPM: 1725 |
For Use With Mfr. Model Number | GVK24, GVK24-3 |
Fits Brand | Versa-Kool |
Description
Blade Aluminum 24 In 3-Wing Square, For Use With Grainger Item Number 6ALD6, 6ALD7, For Use With Mfr. Model Number GVK24, GVK24-3, Fits Brand Versa-Kool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- IMPERIAL MFG Cement Furnace/Stove 16Oz Grey (KK0283-A)
- LOCHINVAR Flame Sensor 9008928015 (100187882)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- SCHAEFER Blade Galvanized 36 In 3Wing 5/8 In Bore (GFB-363-22)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- TRANE Bearing 3/4 Bore (BRG01578)
- Schaefer Fan Parts