Shop All Shutter Mount Exhaust Fans
Schaefer
Agricultural Exhaust Fan, 24", 5600 cfm, 115/230V
Mfr # PFM245G12A
Zoro # G6214205
original price:
$1,008.99
8% off
new price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- CFM @ 0.000-In. SP 5600
- Opening Required H (In.) 29 1/2 in
- Hz 60
- CFM @ 0.050-In. SP 5350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # PFM245G12A
- Zoro # G6214205
- UPC # 717490343769
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Shaft Dia. (In.) | 5/8 in |
Flange Width (In.) | 2 1/4 in |
Width (In.) | 28 1/2 in |
Venturi Clearance Dia. (In.) | 25 in |
Propeller Dia. (In.) | 24 in |
Max. Depth (In.) | 26 in |
Height (In.) | 28 1/4 in |
Overall Height | 28 1/4 in |
Overall Width | 28 1/2 in |
Manufacturer Warranty Length | 2 yr |
Venturi Diameter | 25 in |
For Cut-Out Length | 29 in |
Blade Diameter | 24 in |
Profile Height Family | High |
Overall Diameter | 24 in |
For Cut-Out Width | 29 in |
For Cut-Out Height | 29 1/2 in |
Flange Width | 2 1/4 in |
Overall Depth | 26 in |
Shaft Diameter | 5/8 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 5,600 cfm, For Cut-Out Height 29 1/2 in, For Cut-Out Width 29 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blowerrelay 3Pdt 24V, Le43H88 (43H88)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x24"x1" (274-140-240)
- AAON EBUS Adapter Hub w15' EBC Cable (ASM01635)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- TPI INDUSTRIAL Exhaust Fan, 24" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 24-D)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- Schaefer Shutter Mount Exhaust Fans