Shop All Shutter Mount Exhaust Fans
Schaefer
Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase
Mfr # PFM244P12A
Zoro # G6118235
original price:
$718.99
2% off
new price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- CFM @ 0.000-In. SP 5585
- Bearing Type Permanently Lubricated Sealed Ball
- Width (In.) 28 1/2 in
- CFM @ 0.050-In. SP 5296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # PFM244P12A
- Zoro # G6118235
- UPC # 717490310471
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Width (In.) | 28 1/2 in |
Propeller Dia. (In.) | 24 in |
Flange Width (In.) | 2 1/4 in |
Venturi Clearance Dia. (In.) | 25 in |
Max. Depth (In.) | 26 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 28 1/4 in |
Overall Width | 28 1/2 in |
Overall Height | 28 1/4 in |
Overall Depth | 26 in |
Overall Diameter | 24 in |
For Cut-Out Height | 29 1/2 in |
For Cut-Out Width | 29 in |
For Cut-Out Length | 29 in |
Manufacturer Warranty Length | 2 yr |
Profile Height Family | High |
Blade Diameter | 24 in |
Flange Width | 2 1/4 in |
Shaft Diameter | 5/8 in |
Venturi Diameter | 25 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polyethylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 5,585 cfm, For Cut-Out Height 29 1/2 in, For Cut-Out Width 29 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene, Includes Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Program Module, 30 sec. Purge, 5/10 STFI (EP170)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- NUVO IRON BLACK GALVANIZED STEEL 2in TRADITIONAL RAFTER CLIPS, 12PK (RC3)
- SCOTCH Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9801-4)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- Schaefer Shutter Mount Exhaust Fans