Shop All Shutter Mount Exhaust Fans
Schaefer
Agricultural Exhaust Fan, 20", 3730 cfm, 115/230V
Mfr # PFM203P13
Zoro # G6166063
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- CFM @ 0.000-In. SP 3730
- Free Area (Square-Ft.) 3.75
- HP 1/3 hp
- Venturi Clearance Dia. (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # PFM203P13
- Zoro # G6166063
- UPC # 717490310358
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Venturi Clearance Dia. (In.) | 21 in |
Shaft Dia. (In.) | 1/2 in |
Height (In.) | 23 1/4 in |
Width (In.) | 23 5/8 in |
Max. Depth (In.) | 23 3/8 in |
Flange Width (In.) | 2 1/4 in |
Propeller Dia. (In.) | 20 in |
Overall Height | 23 1/4 in |
Overall Width | 23 5/8 in |
Flange Width | 2 1/4 in |
Shaft Diameter | 1/2 in |
Venturi Diameter | 21 in |
Overall Depth | 23 3/8 in |
For Cut-Out Width | 23 1/2 in |
Overall Diameter | 20 in |
For Cut-Out Length | 23 1/2 in |
Profile Height Family | High |
Blade Diameter | 20 in |
For Cut-Out Height | 24 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Polyethylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,730 cfm, For Cut-Out Height 24 3/4 in, For Cut-Out Width 23 1/2 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 901076 Sequencer Kit H (901076)
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- SCHAEFER Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase (PFM244P12A)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- Schaefer Shutter Mount Exhaust Fans