Shop All Shutter Mount Exhaust Fans
Schaefer
Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V
Mfr # PFM126P13
Zoro # G6156507
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- CFM @ 0.000-In. SP 1610
- CFM @ 0.050-In. SP 1538
- Free Area (Square-Ft.) 1.67
- CFM/Watt @ 0.150-In. SP 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # PFM126P13
- Zoro # G6156507
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Propeller Dia. (In.) | 12 in |
Venturi Clearance Dia. (In.) | 13 in |
Width (In.) | 15 1/2 in |
Height (In.) | 15 5/8 in |
Shaft Dia. (In.) | 1/2 in |
Flange Width (In.) | 1 1/4 in |
Max. Depth (In.) | 19 1/2 in |
Overall Width | 15 1/2 in |
Overall Height | 15 5/8 in |
Shaft Diameter | 1/2 in |
Profile Height Family | High |
Overall Diameter | 12 in |
For Cut-Out Height | 16 3/4 in |
Flange Width | 1 1/4 in |
Overall Depth | 19 1/2 in |
Manufacturer Warranty Length | 2 yr |
For Cut-Out Length | 15 3/4 in |
For Cut-Out Width | 15 3/4 in |
Venturi Diameter | 13 in |
For Cutout HxW | 16 3/4 in x 15 3/4 in |
Blade Diameter | 12 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Polyethylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 1,610 cfm, For Cut-Out Height 16 3/4 in, For Cut-Out Width 15 3/4 in, For Maximum Wall Thickness 10 in, For Minimum Wall Thickness 2 in, Frame Finish Polished, Frame Material Polyethylene, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Housing Material Polyethylene, Housing Finish Polished White Polypethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- SCHAEFER Agricultural Exhaust Fan, 24", 5585 cfm, 115/230V, 1 Phase (PFM244P12A)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- ILIVING Silver 6128 CFM 36 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF36S)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- Schaefer Shutter Mount Exhaust Fans