Shop All Enclosure Fans
Schaefer
Adjustable Wall Mount, For 24in Fans, Black
Mfr # WMTA24-B
Zoro # G308477983
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schaefer
- MFR # WMTA24-B
- Zoro # G308477983
- UPC # 717490938071
- Country of Origin China
- Category Enclosure Fans
Description
Schaefer adjustable wall mount wmta24-b, for 24in fans, black features: swivel tab to adjust fan left/right up to 180 and tilt up to 45 four unique mounting configurations heavy-duty 12 gauge steel construction availability in powder coated black or stainless steel finish mounting capability up to 24in diameter sized fans up to 75 lbs. mountable in wood, cement, brick and steel corrosion resistant assembled in the usa mounting hardware is not included some assembly required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Recess Backbox for 12inSp (XCP1210)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- ZALMAN Thermal Paste (FAN-STC8)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- TPI Comm Fan 3 Speed 30 In 1/4 Hp Gy 677116 Corp (CACU30P)
- Schaefer Enclosure Fans