Shop All Air Circulators
Schaefer
30" Stainless Steel Washdown Fan, 3 Ph
Mfr # 30CFO-SWDS-3-Q
Zoro # G6020660
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor HP 3/4
- Material Steel
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schaefer
- MFR # 30CFO-SWDS-3-Q
- Zoro # G6020660
- UPC # 717490951452
- Country of Origin United States
- Category Air Circulators
Details
Item | Stainless Steel Washdown Fan |
Motor HP | 3/4 |
Material | Steel |
Application | Air Circulator |
Description
Stainless Steel Washdown Fan, 3 Ph 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- BROAN Motor (99080481)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- REZNOR 147166 Spark Ignitor Electrode (147166)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Circulation Fan 30" Oscillating, 115VAC (TW30W)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- Schaefer Air Circulators