Shop All Reusable Water Bottles
Scepter
Military Water Canister, 5-gal, Sand
Mfr # 06181
Zoro # G6128586
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material High Density Polyethylene
- Height 18 51/64 in
- Length 13 45/64 in
- Standards MIL-DTL-43613E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scepter
- MFR # 06181
- Zoro # G6128586
- UPC # 063923061817
- Country of Origin Canada
- Category Reusable Water Bottles
Dimensions
Height | 18 51/64 in |
Length | 13 45/64 in |
Width | 6 51/64 in |
Details
Item | Water Container |
Capacity | 5 gal |
Material | High Density Polyethylene |
Standards | MIL-DTL-43613E |
Color | Sand |
Features | Department of Defense Labeled DOD |
Description
Water Container, Capacity 5 gal, Height 18 51/64 in, Length 13 45/64 in, Width 6 51/64 in, High Density Polyethylene, Sand, Standards MIL-DTL-43613E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hinge Strap Ornmtl 7-11/16 Blk (33145PKB-PS)
- ANCOR Ancor 221418 Fully Insulated Disconnect - Female, 16-14 / Blue, 100 Pack (221418)
- BAYER BioAdvanced Weed Killer Concentrate 29 oz (704050B)
- CATS PRIDE Littr Catspride Prem 20# (C48542)
- SCEPTER Military Water Canister, 5-gal, Sand (05935)
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- LOGO BRANDS LA Chargers 34oz Logo Quencher Water Bottle (626-S34QB-8)
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Purple, Polyester (HP4100PU6)
- NALGENE On The Fly Lid Sprout, Green (341890)
- BLACKCANYON GEAR 32oz Shotshell Insulated Bottle (BCG32ASST)
- Scepter Reusable Water Bottles