Shop All Reusable Water Bottles
Scepter
Military Water Canister, 5-gal, Sand
Mfr # 05935
Zoro # G6105197
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material High Density Polyethylene
- Length 13 45/64 in
- Standards MIL-DTL-43613E
- Width 6 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scepter
- MFR # 05935
- Zoro # G6105197
- UPC # 063923996133
- Country of Origin Canada
- Category Reusable Water Bottles
Dimensions
Length | 13 45/64 in |
Width | 6 51/64 in |
Height | 18 51/64 in |
Details
Item | Water Container |
Capacity | 5 gal |
Material | High Density Polyethylene |
Standards | MIL-DTL-43613E |
Color | Sand |
Description
Water Container, Capacity 5 gal, Height 18 51/64 in, Length 13 45/64 in, Width 6 51/64 in, High Density Polyethylene, Sand, Standards MIL-DTL-43613E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- DMI Door Pulley Exercise Set, Metal, Blue (660-2030-0000)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- SCEPTER Military Water Canister, 5-gal, Sand (06181)
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- THERMOS 18-Ounce Vacuum-Insulated Stainless Steel Hydration Bottle (Slate Blue) (2465SSB6)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382B)
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- HYDRO FLASK 40 oz White BPA Free Insulated Bottle (W40BTS110)
- Scepter Reusable Water Bottles