Scepter

5.3 gal Yellow Plastic Diesel Can (Discontinued)


This Product is Discontinued
Shop for all Safety Cans

Key Features

  • Material Plastic
  • Color Yellow
  • Capacity 5.3 gal
  • Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA Compliant
  • Height 18 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Scepter
  • MFR # FG4RVD5
  • Zoro # G9221184
  • UPC #
    063923500217
  • Country of Origin Canada
  • Category Safety Cans

Dimensions

Height 18 1/2 in
Spout Outside Dia. 2 1/4 in
Spout Length 6 1/4 in
Width 7 1/2 in
Length 13 1/8 in
Spout Outside Diameter 2 1/4 in

Details

Item Diesel Can
Material Plastic
Color Yellow
Capacity 5.3 gal
Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA Compliant
Venting Self
Includes Smart Control Fuel Can
Tank Material Plastic
Compatible Fuel Diesel
Spout Location Top - Removable
Spout Type Straight Rigid Spout
Venting Type Self-Venting

Description

Diesel Can, Capacity 5.3 gal, Compatible Fuel Diesel, Tank Material Plastic, Venting Type Self-Venting, Spout Type Straight Rigid Spout, Spout Length 6 1/4 in, Spout Location Top - Removable, Color Yellow, Height 18 1/2 in, Width 7 1/2 in, Length 13 1/8 in, Includes Smart Control Fuel Can, Product Type Diesel Can, Spout Outside Diameter 2 1/4 in, Standards ASTM 3326-19, ASTM F2517-17, ASTM F839-15, ASTM F852-08, CARB/EPA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products