Shop All Multi-Purpose Wipes
This Product is Discontinued
Scentiva
Disinfecting Wipes, White, Canister, 6 Wipes, 4-1/4 in x 8-7/16 in, Floral, 6 PK (Discontinued)
Mfr # 31629
Zoro # G7612466
This Product is Discontinued
Key Features
- Number of Sheets 6
- Cleaner Container Size 72 ct.
- Container Type Canister
- Sheet Size 4-1/4 in x 8-7/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scentiva
- MFR # 31629
- Zoro # G7612466
- UPC # 10044600316298
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 72 ct. |
Sheet Size | 4-1/4 in x 8-7/16 in |
Container Size | 72 ct |
Sheet Length | 8 1/2 in |
Sheet Width | 4 1/4 in |
Description
Disinfectant; Sanitizer, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, Salmonella, Wet Contact Time 1 to 2 min, Canister, Container Size 72 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 1/2 in x 4 1/4 in, Application Disinfecting/Sanitizing, Fragrance Floral, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 5813-58, NSF Rating Not Rated, Product Series No Series, Sheet Length 8 1/2 in, Sheet Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.