Shop All Feminine Product Dispensers
Scensibles
Sanitary Receptacle Liners, 12" H, PK500
Mfr # LBS500
Zoro # G7952036
product price: $43.45
/pk 500, $0.09/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CDSS, CDW, CDWM, HS-6140WP
- Color Clear
- Material Low Density Polyethylene (LDPE)
- Height 12 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scensibles
- MFR # LBS500
- Zoro # G7952036
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 12 in |
Width | 9 1/2 in |
Details
Item | Sanitary Napkin Receptacle Liner |
For Use With | CDSS, CDW, CDWM, HS-6140WP |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Description
Sanitary Napkin Receptacle Liner, Width 9 1/2 in, Height 12 in, Material Low Density Polyethylene (LDPE), Color Clear, For Use With CDSS, CDW, CDWM, HS-6140WP, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- Scensibles Feminine Products