Shop All Feminine Product Dispensers
Scensibles
Sanitary Receptacle Liners, 12" H, PK500
Mfr # LBM500
Zoro # G7952124
product price: $38.15
/pk 500, $0.08/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Low Density Polyethylene (LDPE)
- Height 12 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scensibles
- MFR # LBM500
- Zoro # G7952124
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 12 in |
Width | 10 in |
Details
Item | Sanitary Napkin Receptacle Liner |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Description
Sanitary Napkin Receptacle Liner, Width 10 in, Height 12 in, Material Low Density Polyethylene (LDPE), Color Clear, For Use With Mfr. No. 250-201W, ND-1E, ND-1W, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (969)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- VERIDIAN HEALTHCARE Self-Taking Home Blood Pressure Kit With Attached Stethoscope, Latex Free, Adult (01-5501)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- Scensibles Feminine Products