Shop All Feminine Product Dispensers
Scensibles
Sanitary Napkin Receptacle/Liner, White
Mfr # CDWM
Zoro # G7952045
original price:
$48.69
5% off
new price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- For Use With LBSF500, LS500, SBX50
- Color White
- Depth 4 in
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scensibles
- MFR # CDWM
- Zoro # G7952045
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Depth | 4 in |
Height | 11 in |
Width | 8 in |
Container Depth | 4 in |
Details
Item | Sanitary Napkin Receptacle with Bag Dispenser |
Container Mounting Style | Wall-Mounted |
For Use With | LBSF500, LS500, SBX50 |
Color | White |
Material | metal |
Receptacle Container Style | Receptacle |
Standards | ADA compliant |
Shape | Rectangular |
Lid Type | Hinged |
Description
Sanitary Napkin Receptacle with Bag Dispenser, Receptacle Container Style Receptacle, Container Mounting Style Wall-Mounted, Height 11 in, Container Depth 4 in, Width 8 in, Material Metal, Shape Rectangular, Color White, Lid Type Hinged, For Use With LBSF500, LS500, SBX50, Includes Mounting Hardware, (50) Personal Disposal Bag Refill Per Box, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 200 Pack 200PK (PH-UP425H-8A)
- FIRST AID ONLY Fingertip Fabric Bandages, Beige, PK10 (FAE3006)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- Scensibles Feminine Product Dispensers