Shop All Feminine Product Dispensers
Scensibles
Sanitary Napkin Disposal Bag, PK500
Mfr # LBSF500HD
Zoro # G1700658
product price: $47.55
/pk 500, $0.10/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frosted Clear
- Material High Density Polyethylene (HDPE)
- Height 15 1/2 in
- Width 12 1/2 in
- Features Rigid, Scented, Leak Proof, Strap, Antibacterial, Heat-sealed, Handle, Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scensibles
- MFR # LBSF500HD
- Zoro # G1700658
- UPC # 10895370002191
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 15 1/2 in |
Width | 12 1/2 in |
Details
Item | Sanitary Napkin Disposal Bag |
Color | Frosted Clear |
Material | High Density Polyethylene (HDPE) |
Features | Rigid, Scented, Leak Proof, Strap, Antibacterial, Heat-sealed, Handle, Antimicrobial |
Application | Receptacle |
Description
Sanitary Napkin Disposal Bag, Width 12 1/2 in, Height 15 1/2 in, Material High Density Polyethylene (HDPE), Color Frosted Clear, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- BAND-AID Flexible Fabric Adhesive Bandages, Assorted Sizes, Box of 100 Bandages, 100PK (JOJ115078)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- DEALMED Drape Sheet - 2 Ply Tissue, 40"X 72", White, 50/Cs, 50PK (784073)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBS500)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- TAMPAX Pearl Tampons, Regular, PK432 (71127)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- Scensibles Feminine Products